Motion
03849700
1-1/2 - 12 UNF High Speed Steel Round Adjustable Die 3" OD, Left Hand Thread
MI ITEM #11723544
MFR #03849700
List Price$136.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/2 - 12 UNF High Speed Steel Round Adjustable Die 3" OD, Left Hand Thread
MI ITEM #11723544
MFR #03849700

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$136.73/each for your price

Overview

Mfr description
03849700 03849700 1 1/2X12 3 IN. O.D. H.
  • High Speed Steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials.

Specifications

  • Thread Direction
    Left Hand
  • Thread Standard
    UNF
  • Material
    High Speed Steel
  • Outside Diameter
    3 in
  • Thread Size
    1-1/2 - 12

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought