Motion
03853397
1-1/4" Diam x 1' Long, 1018 Steel Round Rod, Cold Finish, Annealed, Low Carbon Steel
Mi Item #11723550
MFR #03853397
Price$66.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/4" Diam x 1' Long, 1018 Steel Round Rod, Cold Finish, Annealed, Low Carbon Steel
Mi Item #11723550
MFR #03853397

Mfr description
03853397 03853397 1-1/4" DIA. X 12 1018
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$66.75/each

Specifications

Dimensions

  • Diameter
    1-1/4 in
  • Length
    1 ft

Details

  • Finish Coating
    Cold Finish
  • Material
    Low Carbon Steel
  • Material Specification
    1018
  • Style
    Annealed
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)