Motion
03853454
03853454 03853454 1-3/8" DIA. X 36 1018
Mi Item #11723553
MFR #03853454
Price$153.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
03853454 03853454 1-3/8" DIA. X 36 1018
Mi Item #11723553
MFR #03853454

Mfr description
03853454 03853454 1-3/8" DIA. X 36 1018
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$153.23/each

Specifications

Dimensions

  • Diameter
    1-3/8 in
  • Diameter Deviation
    +.000/-.003
  • Length
    3 ft

Details

  • Finish Coating
    Cold Finish
  • Grade
    1018
  • Hardness
    160-190 Brinell
  • Material
    Steel
  • Material Specification
    1018
  • Shape
    Rod
  • Style
    Annealed
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)