Motion
03853561
1-3/4" Diam x 1' Long, 1018 Steel Round Rod, Cold Finish, Mill, Low Carbon Steel
Mi Item #11723558
MFR #03853561
Price$69.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-3/4" Diam x 1' Long, 1018 Steel Round Rod, Cold Finish, Mill, Low Carbon Steel
Mi Item #11723558
MFR #03853561

Mfr description
03853561 03853561 1-3/4" DIA. X 12 1018
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$69.78/each

Specifications

Dimensions

  • Diameter
    1-3/4 in
  • Length
    1 ft

Details

  • Finish Coating
    Cold Finish
  • Material
    Low Carbon Steel
  • Material Specification
    1018
  • Style
    Mill
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)