Motion
03860251
M1.4x0.20 Metric Fine High Speed Steel Round Adjustable Die 13/16" OD, Right Hand Thread
MI ITEM #11723580
MFR #03860251
List Price$29.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M1.4x0.20 Metric Fine High Speed Steel Round Adjustable Die 13/16" OD, Right Hand Thread
MI ITEM #11723580
MFR #03860251

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$29.78/each for your price

Overview

Mfr description
03860251 03860251 1.4 X .20 13/16 O.D. H
  • High Speed Steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials.

Specifications

  • Thread Direction
    Right Hand
  • Thread Standard
    Metric Fine
  • Material
    High Speed Steel
  • Outside Diameter
    13/16 in
  • Thread Size
    M1.4x0.20

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text