Motion
03860459
M1.6x0.35 Metric Coarse High Speed Steel Round Adjustable Die 13/16" OD, Right Hand Thread
MI ITEM #11723582
MFR #03860459
List Price$7.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M1.6x0.35 Metric Coarse High Speed Steel Round Adjustable Die 13/16" OD, Right Hand Thread
MI ITEM #11723582
MFR #03860459

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$7.18/each for your price

Overview

Mfr description
03860459 03860459 1.6 X .35 13/16 O.D. H
  • High Speed Steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials.

Specifications

  • Thread Direction
    Right Hand
  • Thread Standard
    Metric Coarse
  • Material
    High Speed Steel
  • Outside Diameter
    13/16 in
  • Thread Size
    M1.6x0.35

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought