Motion
03860756
M2x0.45 Metric Special High Speed Steel Round Adjustable Die 13/16" OD, Right Hand Thread
MI ITEM #11723588
MFR #03860756
List Price$23.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M2x0.45 Metric Special High Speed Steel Round Adjustable Die 13/16" OD, Right Hand Thread
MI ITEM #11723588
MFR #03860756

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$23.90/each for your price

Overview

Mfr description
03860756 03860756 2.0 X .45 13/16 O.D. H
  • High Speed Steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials.

Specifications

  • Thread Direction
    Right Hand
  • Thread Standard
    Metric Special
  • Material
    High Speed Steel
  • Outside Diameter
    13/16 in
  • Thread Size
    M2x0.45

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought