Motion
03861408
M3.5x0.60 Metric Coarse High Speed Steel Round Adjustable Die 13/16" OD, Right Hand Thread
Mi Item #11723600
MFR #03861408
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M3.5x0.60 Metric Coarse High Speed Steel Round Adjustable Die 13/16" OD, Right Hand Thread
Mi Item #11723600
MFR #03861408

Mfr description
03861408 03861408 3.5 X .60 13/16 OD HS
  • High Speed Steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Diameter
    13/16 in
  • Thread Size
    M3.5x0.60

Details

  • Material
    High Speed Steel
  • Thread Direction
    Right Hand
  • Thread Standard
    Metric Coarse
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)