Motion
03861457
M4x0.50 Metric Fine High Speed Steel Round Adjustable Die 13/16" OD, Right Hand Thread
Mi Item #11723601
MFR #03861457
Price$7.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M4x0.50 Metric Fine High Speed Steel Round Adjustable Die 13/16" OD, Right Hand Thread
Mi Item #11723601
MFR #03861457

Mfr description
03861457 03861457 4.0 X .50 13/16 O.D. H
  • High Speed Steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.15/each

Specifications

Dimensions

  • Outside Diameter
    13/16 in
  • Thread Size
    M4x0.50

Details

  • Material
    High Speed Steel
  • Thread Direction
    Right Hand
  • Thread Standard
    Metric Fine
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)