Motion
03861606
M4.5x0.50 Metric Fine High Speed Steel Round Adjustable Die 13/16" OD, Right Hand Thread
MI ITEM #11723604
MFR #03861606
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M4.5x0.50 Metric Fine High Speed Steel Round Adjustable Die 13/16" OD, Right Hand Thread
MI ITEM #11723604
MFR #03861606

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
03861606 03861606 4.5 X .50 13/16 O.D. H
  • High Speed Steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials.

Specifications

  • Thread Direction
    Right Hand
  • Thread Standard
    Metric Fine
  • Material
    High Speed Steel
  • Outside Diameter
    13/16 in
  • Thread Size
    M4.5x0.50

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text