Motion
03862455
M8x0.75 Metric Fine High Speed Steel Round Adjustable Die 1" OD, Right Hand Thread
MI ITEM #11723621
MFR #03862455
List Price$9.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M8x0.75 Metric Fine High Speed Steel Round Adjustable Die 1" OD, Right Hand Thread
MI ITEM #11723621
MFR #03862455

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$9.98/each for your price

Overview

Mfr description
03862455 03862455 M8X.75 1"OD HSS MET RO
  • High Speed Steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials.

Specifications

  • Thread Direction
    Right Hand
  • Thread Standard
    Metric Fine
  • Material
    High Speed Steel
  • Outside Diameter
    1 in
  • Thread Size
    M8x0.75

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought