Motion
03862505
M8x1.00 Metric Fine High Speed Steel Round Adjustable Die 1" OD, Right Hand Thread
Mi Item #11723622
MFR #03862505
Price$10.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M8x1.00 Metric Fine High Speed Steel Round Adjustable Die 1" OD, Right Hand Thread
Mi Item #11723622
MFR #03862505

Mfr description
03862505 03862505 M8X1 1"OD HSS MET ROUN
  • High Speed Steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.00/each

Specifications

Dimensions

  • Outside Diameter
    1 in
  • Thread Size
    M8x1.00

Details

  • Material
    High Speed Steel
  • Thread Direction
    Right Hand
  • Thread Standard
    Metric Fine
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)