Motion
03863107
M11x1.50 Metric Coarse High Speed Steel Round Adjustable Die 1" OD, Right Hand Thread
MI ITEM #11723630
MFR #03863107
List Price$10.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M11x1.50 Metric Coarse High Speed Steel Round Adjustable Die 1" OD, Right Hand Thread
MI ITEM #11723630
MFR #03863107

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$10.00/each for your price

Overview

Mfr description
03863107 03863107 M11X1.5 1"OD HSS MET R
  • High Speed Steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials.

Specifications

  • Thread Direction
    Right Hand
  • Thread Standard
    Metric Coarse
  • Material
    High Speed Steel
  • Outside Diameter
    1 in
  • Thread Size
    M11x1.50

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text