Motion
03863354
M12x1.75 Metric Coarse High Speed Steel Round Adjustable Die 1-1/2" OD, Right Hand Thread
Mi Item #11723634
MFR #03863354
Price$27.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M12x1.75 Metric Coarse High Speed Steel Round Adjustable Die 1-1/2" OD, Right Hand Thread
Mi Item #11723634
MFR #03863354

Mfr description
03863354 03863354 M12X1.75 1-1/2"OD HSS
  • High Speed Steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$27.55/each

Specifications

Dimensions

  • Outside Diameter
    1-1/2 in
  • Thread Size
    M12x1.75

Details

  • Material
    High Speed Steel
  • Thread Direction
    Right Hand
  • Thread Standard
    Metric Coarse
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)