Motion
03863750
M16x1.25 Metric Special High Speed Steel Round Adjustable Die 1-1/2" OD, Right Hand Thread
MI ITEM #11723640
MFR #03863750
List Price$25.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M16x1.25 Metric Special High Speed Steel Round Adjustable Die 1-1/2" OD, Right Hand Thread
MI ITEM #11723640
MFR #03863750

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$25.73/each for your price

Overview

Mfr description
03863750 03863750 16.0 X 1.25 1 1/2 O.D.
  • High Speed Steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials.

Specifications

  • Thread Direction
    Right Hand
  • Thread Standard
    Metric Special
  • Material
    High Speed Steel
  • Outside Diameter
    1-1/2 in
  • Thread Size
    M16x1.25

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text