Motion
03864055
M18x2.50 Metric Coarse High Speed Steel Round Adjustable Die 1-1/2" OD, Right Hand Thread
MI ITEM #11723644
MFR #03864055
List Price$25.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M18x2.50 Metric Coarse High Speed Steel Round Adjustable Die 1-1/2" OD, Right Hand Thread
MI ITEM #11723644
MFR #03864055

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$25.73/each for your price

Overview

Mfr description
03864055 03864055 M18X2.5 1-1/2"OD HSS M
  • High Speed Steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials.

Specifications

  • Thread Direction
    Right Hand
  • Thread Standard
    Metric Coarse
  • Material
    High Speed Steel
  • Outside Diameter
    1-1/2 in
  • Thread Size
    M18x2.50

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought