Motion
03866597
Hex Rethreading Dies - M3X0.50 Thread Size, Metric, Right Hand, 19/32 in Hex Size, Carbon Steel, 1/4 in Thick
MI ITEM #11723648
MFR #03866597
List Price$3.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hex Rethreading Dies - M3X0.50 Thread Size, Metric, Right Hand, 19/32 in Hex Size, Carbon Steel, 1/4 in Thick
MI ITEM #11723648
MFR #03866597

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$3.70/each for your price

Overview

Mfr description
03866597 03866597 M3X.5 CARBON STEEL HEX
  • Carbon steel is a soft, durable metal. It is commonly used in general purpose applications on abrasive materials and nonferrous materials.

Specifications

  • Die Material
    Carbon Steel
  • Thread Standard
    Metric
  • Thread Direction
    Right Hand
  • Thickness
    1/4 in
  • Thread Size
    M3X0.50
  • Material
    Carbon Steel
  • Hex Size
    19/32 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought