Motion
03866654
M4.5x0.75 Metric Coarse Thread, 19/32" Hex, Right Hand Thread, Hex Rethreading Die;Carbon Steel, 1/4" Thick
MI ITEM #11723651
MFR #03866654
List Price$3.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M4.5x0.75 Metric Coarse Thread, 19/32" Hex, Right Hand Thread, Hex Rethreading Die;Carbon Steel, 1/4" Thick
MI ITEM #11723651
MFR #03866654

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$3.70/each for your price

Overview

Mfr description
03866654 03866654 4.5 X .75M IMPORT HEX
  • Carbon steel is a soft, durable metal. It is commonly used in general purpose applications on abrasive materials and nonferrous materials.

Specifications

  • Thread Standard
    Metric Coarse
  • Thread Direction
    Right Hand
  • Thickness
    1/4 in
  • Thread Size
    M4.5x0.75
  • Material
    Carbon Steel
  • Hex Size
    19/32 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought