Motion
03866696
M6x1.00 Metric Coarse Thread, 19/32" Hex, Right Hand Thread, Hex Rethreading Die;Carbon Steel, 1/4" Thick
MI ITEM #11723653
MFR #03866696
List Price$3.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M6x1.00 Metric Coarse Thread, 19/32" Hex, Right Hand Thread, Hex Rethreading Die;Carbon Steel, 1/4" Thick
MI ITEM #11723653
MFR #03866696

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$3.83/each for your price

Overview

Mfr description
03866696 03866696 M6X1 CARBON STEEL HEX
  • Carbon steel is a soft, durable metal. It is commonly used in general purpose applications on abrasive materials and nonferrous materials.

Specifications

  • Thread Standard
    Metric Coarse
  • Thread Direction
    Right Hand
  • Thickness
    1/4 in
  • Thread Size
    M6x1.00
  • Material
    Carbon Steel
  • Hex Size
    19/32 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought