Motion
03866753
Hex Rethreading Dies - M8x1.25 Thread Size, Metric, Right Hand, 11/16 in Hex Size, Carbon Steel, 3/8 in Thick
MI ITEM #11723656
MFR #03866753
List Price$4.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hex Rethreading Dies - M8x1.25 Thread Size, Metric, Right Hand, 11/16 in Hex Size, Carbon Steel, 3/8 in Thick
MI ITEM #11723656
MFR #03866753

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$4.65/each for your price

Overview

Mfr description
03866753 03866753 M8X1.25 CARBON STEEL H
  • Carbon steel is a soft, durable metal. It is commonly used in general purpose applications on abrasive materials and nonferrous materials.

Specifications

  • Die Material
    Carbon Steel
  • Thread Standard
    Metric
  • Thread Direction
    Right Hand
  • Thickness
    3/8 in
  • Thread Size
    M8x1.25
  • Material
    Carbon Steel
  • Hex Size
    11/16 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought