Motion
03866779
Hex Rethreading Dies - M10x1.25 Thread Size, Metric, Right Hand, 25/32 in Hex Size, Carbon Steel, 7/16 in Thick
MI ITEM #11723657
MFR #03866779
List Price$5.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hex Rethreading Dies - M10x1.25 Thread Size, Metric, Right Hand, 25/32 in Hex Size, Carbon Steel, 7/16 in Thick
MI ITEM #11723657
MFR #03866779

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$5.53/each for your price

Overview

Mfr description
03866779 03866779 10 X 1.25M IMPORT HEX
  • Carbon steel is a soft, durable metal. It is commonly used in general purpose applications on abrasive materials and nonferrous materials.

Specifications

  • Die Material
    Carbon Steel
  • Thread Standard
    Metric
  • Thread Direction
    Right Hand
  • Thickness
    7/16 in
  • Thread Size
    M10x1.25
  • Material
    Carbon Steel
  • Hex Size
    25/32 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought