Motion
03866837
Hex Rethreading Dies - M12x1.75 Thread Size, Metric, Right Hand, 1-1/16 in Hex Size, Carbon Steel, 1/2 in Thick
MI ITEM #11723660
MFR #03866837
List Price$7.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hex Rethreading Dies - M12x1.75 Thread Size, Metric, Right Hand, 1-1/16 in Hex Size, Carbon Steel, 1/2 in Thick
MI ITEM #11723660
MFR #03866837

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$7.50/each for your price

Overview

Mfr description
03866837 03866837 M12X1.75 CARBON STEEL
  • Carbon steel is a soft, durable metal. It is commonly used in general purpose applications on abrasive materials and nonferrous materials.

Specifications

  • Die Material
    Carbon Steel
  • Thread Standard
    Metric
  • Thread Direction
    Right Hand
  • Thickness
    1/2 in
  • Thread Size
    M12x1.75
  • Material
    Carbon Steel
  • Hex Size
    1-1/16 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text