Motion
03866951
Hex Rethreading Dies - M18x2.50 Thread Size, Metric, Right Hand, 1-7/16 in Hex Size, Carbon Steel, 3/4 in Thick
MI ITEM #11723666
MFR #03866951
List Price$11.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hex Rethreading Dies - M18x2.50 Thread Size, Metric, Right Hand, 1-7/16 in Hex Size, Carbon Steel, 3/4 in Thick
MI ITEM #11723666
MFR #03866951

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$11.88/each for your price

Overview

Mfr description
03866951 03866951 M18X2.5 CARBON STEEL H
  • Carbon steel is a soft, durable metal. It is commonly used in general purpose applications on abrasive materials and nonferrous materials.

Specifications

  • Die Material
    Carbon Steel
  • Thread Standard
    Metric
  • Thread Direction
    Right Hand
  • Thickness
    3/4 in
  • Thread Size
    M18x2.50
  • Material
    Carbon Steel
  • Hex Size
    1-7/16 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought