Motion
03866993
Hex Rethreading Dies - M20x2.50 Thread Size, Metric, Right Hand, 1-7/16 in Hex Size, Carbon Steel, 3/4 in Thick
MI ITEM #11723669
MFR #03866993
Price$12.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hex Rethreading Dies - M20x2.50 Thread Size, Metric, Right Hand, 1-7/16 in Hex Size, Carbon Steel, 3/4 in Thick
MI ITEM #11723669
MFR #03866993

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$12.70/each

Specifications

Dimensions

  • Hex Size
    1-7/16 in
  • Thickness
    3/4 in
  • Thread Size
    M20x2.50

Details

  • Die Material
    Carbon Steel
  • Material
    Carbon Steel
  • Thread Direction
    Right Hand
  • Thread Standard
    Metric

Overview

Mfr description
03866993 03866993 M20X2.5 CARBON STEEL H
  • Carbon steel is a soft, durable metal. It is commonly used in general purpose applications on abrasive materials and nonferrous materials.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought