Motion
03867017
Hex Rethreading Dies - M22x1.50 Thread Size, Metric, Right Hand, 1-5/8 in Hex Size, Carbon Steel, 7/8 in Thick
MI ITEM #11723670
MFR #03867017
Price$14.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hex Rethreading Dies - M22x1.50 Thread Size, Metric, Right Hand, 1-5/8 in Hex Size, Carbon Steel, 7/8 in Thick
MI ITEM #11723670
MFR #03867017

Mfr description
03867017 03867017 M22X1.5 CARBON STEEL H
  • Carbon steel is a soft, durable metal. It is commonly used in general purpose applications on abrasive materials and nonferrous materials.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.58/each

Specifications

Dimensions

  • Hex Size
    1-5/8 in
  • Thickness
    7/8 in
  • Thread Size
    M22x1.50

Details

  • Die Material
    Carbon Steel
  • Material
    Carbon Steel
  • Thread Direction
    Right Hand
  • Thread Standard
    Metric

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)