Motion
03867199
Hex Rethreading Dies - M33x3.50 Thread Size, Metric, Right Hand, 2-3/16 in Hex Size, Carbon Steel, 1 in Thick
MI ITEM #11723675
MFR #03867199
List Price$26.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hex Rethreading Dies - M33x3.50 Thread Size, Metric, Right Hand, 2-3/16 in Hex Size, Carbon Steel, 1 in Thick
MI ITEM #11723675
MFR #03867199

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$26.75/each for your price

Overview

Mfr description
03867199 03867199 33 X 3.5M IMPORT HEX C
  • Carbon steel is a soft, durable metal. It is commonly used in general purpose applications on abrasive materials and nonferrous materials.

Specifications

  • Die Material
    Carbon Steel
  • Thread Standard
    Metric
  • Thread Direction
    Right Hand
  • Thickness
    1 in
  • Thread Size
    M33x3.50
  • Material
    Carbon Steel
  • Hex Size
    2-3/16 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text