Overview
Mfr description
03867215 03867215 1/8-28 BSPT CARBON STE
- Carbon steel is a soft, durable metal
- It is commonly used on abrasive materials, nonferrous metals, plastics and wood.
Specifications
- MaterialCarbon Steel
- Outside Diameter1-1/16 in
- Die ShapeHex
- Hex Size1 in
- Thread Size1/8-28 in
- Thread StandardBSPT
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data