Overview
Mfr description
03867256 03867256 3/8-19 BSPT CARBON STE
- Carbon steel is a soft, durable metal
- It is commonly used on abrasive materials, nonferrous metals, plastics and wood.
Specifications
- MaterialCarbon Steel
- Outside Diameter1-7/16 in
- Die ShapeHex
- Hex Size1-7/16 in
- Thread Size3/8-19 in
- Thread StandardBSPT
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data