Overview
Mfr description
03886439 03886439 8/32 IMPORT HEX CARBON
- Carbon steel is a soft, durable metal. It is commonly used in general purpose applications on abrasive materials and nonferrous materials.
Specifications
- Thread StandardUNC
- Thread DirectionRight Hand
- Thickness1/4 in
- Thread Size#8-32
- MaterialCarbon Steel
- Hex Size19/32 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data