Overview
Mfr description
03886454 03886454 10/24 IMPORT HEX CARBO
- Carbon steel is a soft, durable metal. It is commonly used in general purpose applications on abrasive materials and nonferrous materials.
Specifications
- Thread StandardUNC
- Thread DirectionRight Hand
- Thickness1/4 in
- Thread Size#10-24
- MaterialCarbon Steel
- Hex Size19/32 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data