Motion
03886470
Hex Rethreading Dies - #10-32 Thread Size, UNF, Right Hand, 19/32 in Hex Size, Carbon Steel, 1/4 in Thick
MI ITEM #11723684
MFR #03886470
List Price$3.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hex Rethreading Dies - #10-32 Thread Size, UNF, Right Hand, 19/32 in Hex Size, Carbon Steel, 1/4 in Thick
MI ITEM #11723684
MFR #03886470

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$3.55/each for your price

Overview

Mfr description
03886470 03886470 10/32 IMPORT HEX CARBO
  • Carbon steel is a soft, durable metal. It is commonly used in general purpose applications on abrasive materials and nonferrous materials.

Specifications

  • Die Material
    Carbon Steel
  • Thread Standard
    UNF
  • Thread Direction
    Right Hand
  • Thickness
    1/4 in
  • Thread Size
    #10-32
  • Material
    Carbon Steel
  • Hex Size
    19/32 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought