Motion
03886496
Hex Rethreading Dies - 1-3/8 - 6 Thread Size, UNC, Right Hand, 2-3/8 in Hex Size, Carbon Steel, 1 in Thick
MI ITEM #11723685
MFR #03886496
List Price$32.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hex Rethreading Dies - 1-3/8 - 6 Thread Size, UNC, Right Hand, 2-3/8 in Hex Size, Carbon Steel, 1 in Thick
MI ITEM #11723685
MFR #03886496

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$32.25/each for your price

Overview

Mfr description
03886496 03886496 1 3/8-6 IMPORT HEX CAR
  • Carbon steel is a soft, durable metal. It is commonly used in general purpose applications on abrasive materials and nonferrous materials.

Specifications

  • Die Material
    Carbon Steel
  • Thread Standard
    UNC
  • Thread Direction
    Right Hand
  • Thickness
    1 in
  • Thread Size
    1-3/8 - 6
  • Material
    Carbon Steel
  • Hex Size
    2-3/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought