Motion
03886504
1/4-20 UNC Thread, 19/32" Hex, Left Hand Thread, Hex Rethreading Die;Carbon Steel, 1/4" Thick
MI ITEM #11723686
MFR #03886504
List Price$2.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4-20 UNC Thread, 19/32" Hex, Left Hand Thread, Hex Rethreading Die;Carbon Steel, 1/4" Thick
MI ITEM #11723686
MFR #03886504

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$2.45/each for your price

Overview

Mfr description
03886504 03886504 1/4-20 IMPORT LH HEX C
  • Carbon steel is a soft, durable metal. It is commonly used in general purpose applications on abrasive materials and nonferrous materials.

Specifications

  • Thread Standard
    UNC
  • Thread Direction
    Left Hand
  • Thickness
    1/4 in
  • Thread Size
    1/4-20
  • Material
    Carbon Steel
  • Hex Size
    19/32 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought