Overview
Mfr description
03886520 03886520 1/4-28 IMPORT LH HEX C
- Carbon steel is a soft, durable metal. It is commonly used in general purpose applications on abrasive materials and nonferrous materials.
Specifications
- Thread StandardUNF
- Thread DirectionLeft Hand
- Thickness1/4 in
- Thread Size1/4-28
- MaterialCarbon Steel
- Hex Size19/32 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data