Overview
Mfr description
03886546 03886546 5/16-18 IMPORT LH HEX
- Carbon steel is a soft, durable metal. It is commonly used in general purpose applications on abrasive materials and nonferrous materials.
Specifications
- Thread StandardUNC
- Thread DirectionLeft Hand
- Thickness5/16 in
- Thread Size5/16-18
- MaterialCarbon Steel
- Hex Size11/16 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data