Motion
03886561
Hex Rethreading Dies - 5/16-24 Thread Size, UNF, Left Hand, 11/16 in Hex Size, Carbon Steel, 5/16 in Thick
MI ITEM #11723689
MFR #03886561
List Price$2.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hex Rethreading Dies - 5/16-24 Thread Size, UNF, Left Hand, 11/16 in Hex Size, Carbon Steel, 5/16 in Thick
MI ITEM #11723689
MFR #03886561

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$2.90/each for your price

Overview

Mfr description
03886561 03886561 5/16-24 IMPORT LH HEX
  • Carbon steel is a soft, durable metal. It is commonly used in general purpose applications on abrasive materials and nonferrous materials.

Specifications

  • Die Material
    Carbon Steel
  • Thread Standard
    UNF
  • Thread Direction
    Left Hand
  • Thickness
    5/16 in
  • Thread Size
    5/16-24
  • Material
    Carbon Steel
  • Hex Size
    11/16 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought