Overview
Mfr description
03886603 03886603 3/8-24 IMPORT LH HEX C
- Carbon steel is a soft, durable metal. It is commonly used in general purpose applications on abrasive materials and nonferrous materials.
Specifications
- Thread StandardUNF
- Thread DirectionLeft Hand
- Thickness3/8 in
- Thread Size3/8-24
- MaterialCarbon Steel
- Hex Size25/32 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data