Overview
Mfr description
03886629 03886629 7/16-14 IMPORT LH HEX
- Carbon steel is a soft, durable metal. It is commonly used in general purpose applications on abrasive materials and nonferrous materials.
Specifications
- Thread StandardUNC
- Thread DirectionLeft Hand
- Thickness7/16 in
- Thread Size7/16-14
- MaterialCarbon Steel
- Hex Size7/8 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data