Overview
Mfr description
03886645 03886645 7/16-20 IMPORT LH HEX
- Carbon steel is a soft, durable metal. It is commonly used in general purpose applications on abrasive materials and nonferrous materials.
Specifications
- Thread StandardUNF
- Thread DirectionLeft Hand
- Thickness7/16 in
- Thread Size7/16-20
- MaterialCarbon Steel
- Hex Size7/8 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data