Overview
Mfr description
03886660 03886660 1/2-13 IMPORT LH HEX C
- Carbon steel is a soft, durable metal. It is commonly used in general purpose applications on abrasive materials and nonferrous materials.
Specifications
- Thread StandardUNC
- Thread DirectionLeft Hand
- Thickness1/2 in
- Thread Size1/2-13
- MaterialCarbon Steel
- Hex Size1-1/16 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data