Motion
03886686
1/2-20 UNF Thread, 1-1/16" Hex, Left Hand Thread, Hex Rethreading Die;Carbon Steel, 1/2" Thick
MI ITEM #11723695
MFR #03886686
List Price$4.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2-20 UNF Thread, 1-1/16" Hex, Left Hand Thread, Hex Rethreading Die;Carbon Steel, 1/2" Thick
MI ITEM #11723695
MFR #03886686

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$4.38/each for your price

Overview

Mfr description
03886686 03886686 1/2-20 IMPORT LH HEX C
  • Carbon steel is a soft, durable metal. It is commonly used in general purpose applications on abrasive materials and nonferrous materials.

Specifications

  • Thread Standard
    UNF
  • Thread Direction
    Left Hand
  • Thickness
    1/2 in
  • Thread Size
    1/2-20
  • Material
    Carbon Steel
  • Hex Size
    1-1/16 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought