Motion
03886702
5/8-11 UNC Thread, 1-1/4" Hex, Left Hand Thread, Hex Rethreading Die;Carbon Steel, 5/8" Thick
Mi Item #11723696
MFR #03886702
Price$5.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/8-11 UNC Thread, 1-1/4" Hex, Left Hand Thread, Hex Rethreading Die;Carbon Steel, 5/8" Thick
Mi Item #11723696
MFR #03886702

Mfr description
03886702 03886702 5/8-11 IMPORT LH HEX C
  • Carbon steel is a soft, durable metal. It is commonly used in general purpose applications on abrasive materials and nonferrous materials.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.30/each

Specifications

Dimensions

  • Hex Size
    1-1/4 in
  • Thickness
    5/8 in
  • Thread Size
    5/8-11

Details

  • Material
    Carbon Steel
  • Thread Direction
    Left Hand
  • Thread Standard
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)