Motion
03886744
3/4-10 UNC Thread, 1-7/16" Hex, Left Hand Thread, Hex Rethreading Die;Carbon Steel, 3/4" Thick
Mi Item #11723698
MFR #03886744
Price$7.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4-10 UNC Thread, 1-7/16" Hex, Left Hand Thread, Hex Rethreading Die;Carbon Steel, 3/4" Thick
Mi Item #11723698
MFR #03886744

Mfr description
03886744 03886744 3/4-10 IMPORT LH HEX C
  • Carbon steel is a soft, durable metal. It is commonly used in general purpose applications on abrasive materials and nonferrous materials.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.85/each

Specifications

Dimensions

  • Hex Size
    1-7/16 in
  • Thickness
    3/4 in
  • Thread Size
    3/4-10

Details

  • Material
    Carbon Steel
  • Thread Direction
    Left Hand
  • Thread Standard
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)