Overview
Mfr description
03886801 03886801 7/8-14 IMPORT LH HEX C
- Carbon steel is a soft, durable metal. It is commonly used in general purpose applications on abrasive materials and nonferrous materials.
Specifications
- Thread StandardUNF
- Thread DirectionLeft Hand
- Thickness7/8 in
- Thread Size7/8-14
- MaterialCarbon Steel
- Hex Size1-5/8 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data