Overview
Mfr description
03886827 03886827 1-8 IMPORT LH HEX CARB
- Carbon steel is a soft, durable metal. It is commonly used in general purpose applications on abrasive materials and nonferrous materials.
Specifications
- Thread StandardUNC
- Thread DirectionLeft Hand
- Thickness1 in
- Thread Size1-8
- MaterialCarbon Steel
- Hex Size1-13/16 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data