Motion
03886843
Hex Rethreading Dies - 1-12 Thread Size, UNF, Left Hand, 1-13/16 in Hex Size, Carbon Steel, 1 in Thick
MI ITEM #11723703
MFR #03886843
List Price$20.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hex Rethreading Dies - 1-12 Thread Size, UNF, Left Hand, 1-13/16 in Hex Size, Carbon Steel, 1 in Thick
MI ITEM #11723703
MFR #03886843

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$20.13/each for your price

Overview

Mfr description
03886843 03886843 1-12 IMPORT LH HEX CAR
  • Carbon steel is a soft, durable metal. It is commonly used in general purpose applications on abrasive materials and nonferrous materials.

Specifications

  • Die Material
    Carbon Steel
  • Thread Standard
    UNF
  • Thread Direction
    Left Hand
  • Thickness
    1 in
  • Thread Size
    1-12
  • Material
    Carbon Steel
  • Hex Size
    1-13/16 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought