Motion
03891181
Hex Rethreading Dies - 5/16-18 Thread Size, UNC, Right Hand, 11/16 in Hex Size, Carbon Steel, 5/16 in Thick
MI ITEM #11723706
MFR #03891181
List Price$4.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hex Rethreading Dies - 5/16-18 Thread Size, UNC, Right Hand, 11/16 in Hex Size, Carbon Steel, 5/16 in Thick
MI ITEM #11723706
MFR #03891181

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$4.53/each for your price

Overview

Mfr description
03891181 03891181 5/16 X 18 CARBON HEX D
  • Carbon steel is a soft, durable metal. It is commonly used in general purpose applications on abrasive materials and nonferrous materials.

Specifications

  • Die Material
    Carbon Steel
  • Thread Standard
    UNC
  • Thread Direction
    Right Hand
  • Thickness
    5/16 in
  • Thread Size
    5/16-18
  • Material
    Carbon Steel
  • Hex Size
    11/16 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought