Motion
03892163
Hex Rethreading Dies - 3/8-16 Thread Size, UNC, Right Hand, 25/32 in Hex Size, Carbon Steel, 3/8 in Thick
Mi Item #11723708
MFR #03892163
Price$5.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hex Rethreading Dies - 3/8-16 Thread Size, UNC, Right Hand, 25/32 in Hex Size, Carbon Steel, 3/8 in Thick
Mi Item #11723708
MFR #03892163

Mfr description
03892163 03892163 3/8 X 16 CARBON HEX DI
  • Carbon steel is a soft, durable metal. It is commonly used in general purpose applications on abrasive materials and nonferrous materials.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.65/each

Specifications

Dimensions

  • Hex Size
    25/32 in
  • Thickness
    3/8 in
  • Thread Size
    3/8-16

Details

  • Die Material
    Carbon Steel
  • Material
    Carbon Steel
  • Thread Direction
    Right Hand
  • Thread Standard
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)