Overview
Mfr description
03892247 03892247 3/8 X 24 CARBON HEX DI
- Carbon steel is a soft, durable metal. It is commonly used in general purpose applications on abrasive materials and nonferrous materials.
Specifications
- Thread StandardUNF
- Thread DirectionRight Hand
- Thickness3/8 in
- Thread Size3/8-24
- MaterialCarbon Steel
- Hex Size25/32 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data