Overview
Mfr description
03893146 03893146 7/16 X 14 CARBON HEX D
- Carbon steel is a soft, durable metal. It is commonly used in general purpose applications on abrasive materials and nonferrous materials.
Specifications
- Thread StandardUNC
- Thread DirectionRight Hand
- Thickness7/16 in
- Thread Size7/16-14
- MaterialCarbon Steel
- Hex Size7/8 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data